Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Couplings
(798)
Connecting elements
(500)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Toothed coupling hub
MECALINE JCS-38-A-CI-35H7 897702
MECALINE JCS-38-A-CI-35H7 897702
Jaw Coupling (Standard)
References
mecaline:
JCS-38-A-CI-35h7
rubix:
264A4653
manufacturer :
897702
ean:
3660338500824
Technical specifications
Type
a hub
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE JCS-38-A-CI-35H7 897702
MECALINE JAW COUPLING HUB
BCP Profile 10x20x3000mm C3
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
Type
a hub
Material
cast iron
Hub length
66
mm
Outer diameter
80
mm
Size
38
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.12
excl. VAT
/
Each
£
14.54
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Check our products from related categories
KTR ROTEX 38 ST HUB 1.0 38H7 KEY DIN 6885/1-JS9
ROTEX 020285103000 ROTEX 28 HUB 30MM B+KEY
MECALINE 863269 PILOT BORED JAW COUPLING HUB SIZE 14-
KTR ROTEX 48 ST HUB UNBORED COMPONENT 1A
KTR 020386100050 LARGE HUB ROTEX 38 AL-D 36 PB
KTR ROTEX 55 GG HUB 1.0 65H7 KEY DIN 6885/1-JS9
MECALINE JCS-28-B-ST-22H7 897631
KTR ROTEX 65 GG HUB 20 PILOT BORED COMPONENT 1
KTR ROTEX GS 24 AL-H CLAMP HUB 2.5 20H7 W/O KEY
KTR ROTEX GS 28 AL-H CLAMP HUB 2.6 24H7 KEY
KTR 010322003000 BOWEX 32 SINT HUB 30H7 KEYWAY TO DIN
MECALINE JCS-14-B-ST 897601
KTR 020383113800 ROTEX HUB 1.0 38 H7 KEY DIN 6885/1-JS9 L=70MM
MECALINE 863276 PILOT BORED JAW COUPLING HUB SIZE 42-
KTR KTR COUPLING HUB BOWEX J24 PA-HUB A20