KTR 020383113800 ROTEX HUB 1.0 38 H7 KEY DIN 6885/1-JS9 L=70MM


ROTEX 38 GG

References
ktr:ROTEX 38 GG 1B 38H7
rubix:247A2938
manufacturer :020383113800
brand logo
brand logo
Technical specifications

Product details : KTR 020383113800 ROTEX HUB 1.0 38 H7 KEY DIN 6885/1-JS9 L=70MM


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Technical specifications


Attributes
Logistic Weight1930 g
Typerotex
Materialcast iron
Hub length70 mm
Size38
Show UNSPSC/ECL@SS
£ 120.34 excl. VAT
/ Each
£ 144.41 incl. VAT
  • Usually arrives within 14 working days