References
Mecaline:JCS-14-B-ST
Rubix:264A4572
Manufacturer :897601
EAN:3660338499838

Documents
Product details : MECALINE JCS-14-B-ST 897601
MECALINE JAW COUPLING HUB
BT Profile 10x15x2000mm 06B1
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | b hub |
|---|---|
| Material | steel |
| Size | 14 |
| Hub length | 22.5 mm |
| Outer diameter | 30 mm |
Show UNSPSC/ECL@SS
£ 3.11 excl. VAT
/ Each
£ 3.73 incl. VAT
- Usually arrives within 14 working days
