References
KTR:ROTEX 65 GG 1
Rubix:399A4384
Manufacturer :020653000050

Product details : KTR 020653000050 ROTEX 65 HUB 20 PILOT BORED COMPONENT 1 CI
KTR ROTEX couplings are characterized by small dimensions, low weight and low moment of inertia with high torque transmissions. Precise and all-round machining ensures a positively influenced running property and an increase in the service life of the coupling. They provide a torsional vibration-damping power transmission and absorb shocks emanating from unevenly operating engines. Flexible, vibration-reducing and axially plug-in. Easy installation and optical testing.
65 HUBS GG 1
Technical specifications
Attributes
| Logistic Weight | 6300 g |
|---|---|
| Type | rotex |
| Material | cast iron |
| Size | 65 |
Show UNSPSC/ECL@SS
£ 141.73 excl. VAT
/ Each
£ 170.08 incl. VAT
- Usually arrives within 14 working days
