Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Couplings
(798)
Connecting elements
(500)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Couplings
Jaw coupling
Claw coupling
MECALINE JCS-90-98SHA 897760
MECALINE JCS-90-98SHA 897760
Jaw Coupling (Standard)
References
mecaline:
JCS-90-98ShA
rubix:
264A4724
manufacturer :
897760
ean:
3660338501395
Technical specifications
Size
90
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE JCS-90-98SHA 897760
MECALINE JAW COUPLING ELEMENT
C10P Profile 38x45 2000mm 16B1 C11
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
Size
90
Material
polyurethane
Shore A Hardness
98
Shore
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.00
excl. VAT
/
Each
£
37.20
incl. VAT
Usually arrives within 14 working days
Select variants (32)
Add to cart
Check our products from related categories
KTR ROTEX 48 SPIDER 92 SH-A YELLOW
GATES EURO COUPLING SLEEVE SIZE 42 STANDARD
KTR ROTEX 55 SPIDER 98 SH-A RED
MECALINE JCS-48-94SHA 897747
ROTEX 550751000002 ROTEX GS 75 SPIDER SH-A-GS RED INSIDE DIA 40MM
MECALINE 860148 JAW COUPLING ELEMENT SIZE 19-98SH
MECALINE 860150 JAW COUPLING ELEMENT SIZE 28-98SH
KTR ROTEX 42 SPIDER 92 SH-A YELLOW
KTR ROTEX 55 SPIDER 98 SH-A T-PUR PURPLE
KTR KTR COUPLING ELEMENT ROTEX19-ORG92SHEL
MECALINE JCS-55-98SHA 897751
KTR ROTEX19-LILAC98SHEL COUPLING ELEMENT 020191000042
MECALINE JCS-38-98SHA 897742
ROTEX28-ORG92SHEL FLEXIBLE SPIDER COUPLING
KTR 020381000045 ROTEX 38 SPIDER 020381000045