ROTEX 550751000002 ROTEX GS 75 SPIDER SH-A-GS RED INSIDE DIA 40MM

ROTEX GS 75

See technical information

References

KTR:ROTEX 75 GS 95/98 SH A
Rubix:295A0813
Manufacturer :550751000002
KTR COUPLING ROTEX GS 75 ELASTOMER RED

Technical specifications

Size75
Shore A Hardness98 Shore
See all Specifications

Product details : ROTEX 550751000002 ROTEX GS 75 SPIDER SH-A-GS RED INSIDE DIA 40MM


KTR ROTEX GS backlash-free servo couplings are 3 parts, backlash-free under pre-stress. The different hub designs and the different Shore hardnesses offer the optimal coupling for each application in automation engineering. It is applicable wherever drives need to position precisely, because in spite of its vibration-damping characteristics it is torsionally stiff so that it is not necessary to make any concessions to accuracy even with highly dynamic servo drives The ROTEX GS works with the modular system. Available in a high variance of different hub designs that can be combined within one coupling size.

Technical specifications


Attributes
Logistic Weight340 g
Size75
Shore A Hardness98 Shore
Materialpur
Max. temperature120 °C
Weight0.3 kg
Min. temperature-30 °C
Colourred
Outer diameter160 mm
£ 95.12 excl. VAT
/ Each
£ 114.14 incl. VAT
  • Usually arrives within 14 working days