SMC JB80-16-200 FLOATING JOINT


JB series compensation seal

References
smc:JB80-16-200
rubix:117A6989
brand logo
brand logo
Technical specifications
TypeSeal

Product details : SMC JB80-16-200 FLOATING JOINT


The MGZ series is a non-lube double power air cylinder available in both rotating and non-rotating styles. The MGZ's unique design doubles the pressurized area for extension making the MGZ an ideal cylinder for lifting and pressing operations. The front end lock style MGZ holds the rod when extended.
•Floating joints
•Applicable to 20, 25, 32, 40, 50, 63 & 80mm bore sizes

Applicable Bore Size: 80 (80 mm)
Nominal Thread: 16-200 (M16 x 2)
Option: None

Technical specifications


Attributes
TypeSeal
Show UNSPSC/ECL@SS
£ 74.11 excl. VAT
/ Each
£ 88.93 incl. VAT
  • Delivery usually within ( 4 ) days