SMC JCDMB20-75F AIR CYLINDER


JC(D)M, Air Cylinder, Double Acting, Single Rod

References
smc:JCDMB20-75F
rubix:392A7512
manufacturer :JCDMB20-75F
brand logo
brand logo
Technical specifications
Cylinder diameter20 mm
Cylinder stroke75 mm
TypeDouble Acting Air Cylinder
See all Specifications

Product details : SMC JCDMB20-75F AIR CYLINDER


Round Air Cylinder, Double Acting, Single Rod. Compact and Lightweight. Bore sizes (mm): 20, 25, 32 and 40. Strokes up to 300 mm. Direct mounting on both covers is possible. Male and female rod ends available. Bumper cushion.

Strengths

Round Air Cylinder, Double Acting, Single Rod. Compact and Lightweight. Bore sizes (mm): 20, 25, 32 and 40. Strokes up to 300 mm. Direct mounting on both covers is possible. Male and female rod ends available. Bumper cushion.

Technical specifications


Attributes
Cylinder diameter20 mm
Cylinder stroke75 mm
TypeDouble Acting Air Cylinder
Min. temperature5 °C
Max. temperature60 °C
Inserted rod height142.5 mm
Show UNSPSC/ECL@SS
£ 59.83 excl. VAT
/ Each
£ 71.80 incl. VAT
  • Usually arrives within 14 working days