JC(D)M, Air Cylinder, Double Acting, Single Rod
Cylinder diameter | 25 mm |
---|---|
Cylinder stroke | 150 mm |
Type | double acting air cylinder |
Cylinder diameter | 25 mm |
---|---|
Cylinder stroke | 150 mm |
Type | double acting air cylinder |
Min. temperature | 5 °C |
Max. temperature | 60 °C |
Inserted rod height | 223 mm |
Usually arrives within 14 working days