SMC CDM2B20TF-250AZ AIR CYLINDER
C(D)M2-Z, Air Cylinder, Double Acting, Single Rod
See technical informationSee documentsReferences
SMC:CDM2B20TF-250AZ
Rubix:392A7089
Manufacturer :CDM2B20TF-250AZ

Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 250 mm |
| Type | double acting air cylinder |
Documents
Product details : SMC CDM2B20TF-250AZ AIR CYLINDER
We are proud to introduce our Series CM2-Z round air cylinder. This new model delivers improved assembly time and reduced maintenance costs thanks to the auto-switch position, which can be altered by the loosening of just one screw. The addition of a transparent auto switch bracket provides improved visibility of the status of the switch and the Series delivers extra flexibility including the option of male and female rods. Where space is at a premium, you can select a female rod end (up to 29 mm shorter) and/or boss-cut type (up to 16 mm shorter). With a wide range of mounting brackets available, the CM2-Z also delivers greater mounting flexibility, making it ideal for use in applications such as pick and place, positioning and clamping.
Strengths
Double acting single rod.Bore sizes: 20, 25, 32, & 40 (mm) Strokes from 1mm through 2000mm. Mounts: basic, foot, front & rear flange, clevis, trunnion. Part numbers with rod end bracket and/or pivot bracket available. With or without rod boot. Variety of switches and a variety of lead wire lengths.
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 250 mm |
| Type | double acting air cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 99.74 excl. VAT
/ Each
£ 119.69 incl. VAT
- Usually arrives within 14 working days