References
Festo:JH-5-1/4
Rubix:112A7532
Manufacturer :10408
EAN:4052568009038

Documents
Product details : FESTO 10408 PNEUMATIC VALVE JH-5-1/4
Pneumatic valve JH-5-1/4 Valve function=5/2 bistable, Type of actuation=pneumatic, Width=30,5 mm, Valve size=30,5 mm, Standard nominal flow rate=1100 l/min
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 154x45x52 mm |
|---|---|
| Logistic Weight | 352 g |
| Type | jdh valve tiger classic |
Show UNSPSC/ECL@SS
£ 138.24 excl. VAT
/ Each
£ 165.89 incl. VAT
- Delivery usually within ( 6 ) days