References
Mascot:50403-869-A32-82C49
Rubix:379A0362
EAN:5707209693921

Product details : MASCOT 50403 FAFE JEANS DARK DENIM BLUE 33.5R
Double stitched seams on legs. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Fly with zip. Front pockets. Back pocket.
Technical specifications
Attributes
| Logistic Weight | 800 g |
|---|---|
| Colour | navy |
| Size | 82/49 |
| Main material | cotton |
| Secondary colour | no secondary color |
| Material | 100% cotton |
| Grammage | 410 g/m² |
Show UNSPSC/ECL@SS
£ 67.63 excl. VAT
/ Each
£ 81.16 incl. VAT
- Usually arrives within 14 working days
Size
82/49
