PORTWEST WORK TROUSERS ACTION BLACK 38 TALL


S887 - Action Trousers

References
portwest:S887BKT38
rubix:1198061
ean:5036108126705
brand logo
brand logo
Technical specifications
Colourblack
Size38t
Main materialpolyester
See all Specifications

Product details : PORTWEST WORK TROUSERS ACTION BLACK 38 TALL


Superior comfort and functionality form the appeal of the Action Trouser. The secret to the popularity of this style is outstanding value, strong industrial colours and a wide range of size and length options. Made from quality poly-cotton, features include multiple zip pockets, reinforced fabric at seat and knee areas with the added option of accommodating knee pads. A true market leader.
Durable polycotton fabric for high performance and maximum wearer comfort. 50+ UPF rated fabric to block 98% of UV rays. 11 pockets for ample storage. Knee pad pockets to facilitate knee pads. Double-layer reinforced knee protection for extra strength and durability. Zipped pockets. Two back zip pockets. Easy access cargo pocket. Reinforced seams for extra durability and strength. Multiple utility pockets providing ample storage.

Technical specifications


Attributes
Colourblack
Size38t
Main materialpolyester
Grammage245 g/m²
Material65% polyester, 35% cotton
Show UNSPSC/ECL@SS
£ 18.87 excl. VAT
/ Each
£ 22.64 incl. VAT
  • Usually arrives within 14 working days