Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 12G25FDHORX
GATES MEGACRIMP COUPLING 12G25FDHORX
DIN 24° FDHORX
References
gates:
12G25FDHORX
rubix:
117A4386
manufacturer :
7100-19996-5
ean:
5414465056277
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 12G25FDHORX
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Heavy series.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
501
g
Type
MEGACRIMP®
Material
steel
Execution
FDHORX
Exterior tube diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.97
excl. VAT
/
Each
£
17.96
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 11C48-6-4
GATES MEGACRIMP HOSE COUPLING 8G8FJX90S
GATES 8G18FDLORX90 8G18FDLORX HOSE COUPLING
PARKER PARKRIMP-FITTING 1C948-14-8
LEGRIS BANJO FITTING 3528-00-19
PARKER PARKRIMP-FITTING 1J948-6-8
PARKER PARKRIMP-FITTING 16N48-20-20
PARKER PARKRIMP-FITTING 13W48-10-8
PARKER PARKRIMP-FITTING 10C48-12-6
PARKER PARKRIMP-FITTING 19148-6-6
PARKER PARKRIMP-FITTING 1CA48-6-4
GATES MEGACRIMP COUPLING 16GS25FDHORX90
GATES 12G12FFORX45S MEGACRIMP HOSE COUPLING 12G12FFORX45
GATES MEGACRIMP COUPLING 20G35FDLORX90
GATES MEGACRIMP COUPLING 8GS16FDHORX90