Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 20G20FJX
GATES MEGACRIMP COUPLING 20G20FJX
JIC 37° FJX
References
gates:
20G20FJX
rubix:
117A8685
manufacturer :
7103-0843-5
ean:
5414465032059
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 20G20FJX
Strengths
Threaded adapter with JIC inner thread. 37° inner cone.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
795
g
Type
MEGACRIMP®
Execution
FJX
Exterior tube diameter
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.51
excl. VAT
/
Each
£
31.81
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Create PDF from product
Check our products from related categories
LEGRIS MULTICONNECTOR 3320-04-00-04
GATES MEGACRIMP HOSE COUPLING 10G10FFORX90M
LEGRIS 3552 TWIN BANJO BODY 3549-06-13
PARKER HOSE FITTING 1CF48-35-20
GATES MEGACRIMP COUPLING 12GS25FDHORX
PARKER PARKRIMP-FITTING 10C48-30-16
LEGRIS SS FITTING 3816-12-00
GATES MEGACRIMP COUPLING 20GS38FDHORX90
GATES 7100-19570-5 4G10FDLORX M16X1.5 FEM HOSE INSERT
PARKER PARKRIMP-FITTING 1B248-16-16
LEGRIS FEMALE SCREW 3321-06-00-04
GATES MEGACRIMP COUPLING 6G6FJX90M
PARKER PARKRIMP-FITTING 1CA48-22-16
GATES 4G12FDLORX90 12L TO 1/4 HOSE 90 DEG
GATES MEGACRIMP COUPLING 6G10FDLORX