Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 12GS12FJX45S
GATES MEGACRIMP COUPLING 12GS12FJX45S
JIC 37° FJX45
References
gates:
12GS12FJX45S
rubix:
116A8606
manufacturer :
7347-02544-5
ean:
5412571550955
Technical specifications
Type
GLOBALSPIRAL
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 12GS12FJX45S
Strengths
Threaded adapter with JIC inner thread. 37° inner cone. 45° bow.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
290
g
Type
GLOBALSPIRAL
Execution
FJX45
Exterior tube diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.64
excl. VAT
/
Each
£
40.37
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 16N48-20-20
PARKER PARKRIMP-FITTING 10C48-16-8
GATES MEGACRIMP COUPLING 20GS38FDHORX
PARKER PARKRIMP-FITTING 1J148-6-6
GATES 4G6FJX45S MEGACRIMP COUPLING 4G6FJX45
PARKER PARKRIMP FITTING 19248-24-24
PARKER PARKRIMP-FITTING 1B248-4-4
LEGRIS 0134 62 17 QUICK ACT BARB FITTING 3/8IN BSPT
PARKER PARKRIMP-FITTING 1C948-14-8
GATES MEGACRIMP COUPLING 20G20FJX90M
PARKER PARKRIMP-FITTING 1CF48-18-8
GATES MEGACRIMP COUPLING 12G12FJX
PARKER PARKRIMP-FITTING 1D948-12-12
PARKER PARKRIMP-FITTING 1CA46-6-4
GATES MEGACRIMP COUPLING 6G12MDL