Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES 4G6FDHORX90 MEGACRIMP 7100-19581-5
GATES 4G6FDHORX90 MEGACRIMP 7100-19581-5
DIN 24° FDHORX90
References
gates:
4G6FDHORX90
rubix:
203A7482
manufacturer :
7100-19581-5
ean:
5414465712777
Technical specifications
Type
megacrimp®
See all Specifications
Product details
Technical specifications
Product details : GATES 4G6FDHORX90 MEGACRIMP 7100-19581-5
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Heavy series. 90° bow.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
60
g
Type
megacrimp®
Execution
fdhorx90
Exterior tube diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.06
excl. VAT
/
Each
£
13.27
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
LEGRIS MULTICONNECTOR 3320-04-00-12
PARKER PARKRIMP-FITTING 1D046-28-16
LEGRIS SINGLE BANJO BODY 3538-10-13
PARKER PARKRIMP-FITTING 19248-6-6
LEGRIS BANJO FITTING 3524-00-17
PARKER PARKRIMP-FITTING 1CA46-18-12
LEGRIS BANJO FITTING 3538 08 10
GATES MEGACRIMP COUPLING 8G16FDHORX90
GATES MEGACRIMP COUPLING 12GS12FBSPORX90
GATES MEGACRIMP COUPLING 10GS10FBSPORX
PARKER PARKRIMP-FITTING 10348-6-4
GATES MEGACRIMP HOSE COUPLING 12G18FDLORX
GATES MEGACRIMP COUPLING 12G10FJX90M
PARKER PARKRIMP-FITTING 1CF48-28-12
GATES MEGACRIMP COUPLING 12G16FJX