Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 12GS20FDHORX45
GATES MEGACRIMP COUPLING 12GS20FDHORX45
DIN 24° FDHORX45
References
gates:
12GS20FDHORX45
rubix:
117A4751
manufacturer :
7347-19328-5
ean:
5412571560374
Technical specifications
Type
GLOBALSPIRAL
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 12GS20FDHORX45
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Heavy series. 45° bow.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
410
g
Type
GLOBALSPIRAL
Execution
FDHORX45
Exterior tube diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.04
excl. VAT
/
Each
£
43.25
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 13W48-8-6
PARKER PARKRIMP-FITTING 1D948-8-6
PARKER PARKRIMP-FITTING 19248-16-16
GATES MEGACRIMP COUPLING 6G15MDL
PARKER PARKRIMP-FITTING 19248-4-4
GATES MEGACRIMP HOSE COUPLING 5G10FDLORX
GATES MEGACRIMP COUPLING 6G6FJX
LEGRIS 3549 TWIN BANJO BODY 3549-04-19
LEGRIS 3636-08-13 BULKHEAD CONN. FEMALE 8-1/4
PARKER 11C70-20-10 HIGH PRESSURE FITTING
PARKER PARKRIMP-FITTING 19148-8-8
GATES MEGACRIMP COUPLING 16GS16FBSPORX
LEGRIS BANJO FITTING 3538 06 13
GATES MEGACRIMP COUPLING 12GS14FJX90-060
PARKER PARKRIMP-FITTING 1CF46-28-16