Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 4G12FDLORX45
GATES MEGACRIMP COUPLING 4G12FDLORX45
DIN 24° FDLORX45
References
gates:
4G12FDLORX45
rubix:
117A8842
manufacturer :
7100-19579-5
ean:
5414465713422
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 4G12FDLORX45
Strengths
DIN threaded adapter with inner thread and O-ring. 45° outer cone. Light series. 45° bow.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
70
g
Type
MEGACRIMP®
Execution
FDLORX45
Exterior tube diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.26
excl. VAT
/
Each
£
11.11
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 10GS12MJ
PARKER PARKRIMP-FITTING 10C48-10-6
LEGRIS 3551 TWIN BANJO BODY 3549-06-10
GATES 7100-10330-5 4G4FJISX MEGACRIMP COUPLING
PARKER PARKRIMP-FITTING 1JM48-16-16
PARKER PARKRIMP-FITTING 1CF48-22-12
PARKER PARKRIMP-FITTING 10C48-25-16
GATES MEGACRIMP COUPLING 12GS14FJX90-060
PARKER PARKRIMP-FITTING 1C948-12-4
GATES MEGACRIMP COUPLING 6GS6FJX90S
GATES 7100-19582-5 4G6FDLORX90 M12X1.5 90DEG FEMALE HOSE INSERT
LEGRIS SS FITTING 3806-08-00
GATES MEGACRIMP COUPLING 12GS20FDHORX45
PARKER PARKRIMP-FITTING 1EA48-6-6
GATES MEGACRIMP HOSE COUPLING 6G6FFORX90M