Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 10GS10FJX90M
GATES MEGACRIMP COUPLING 10GS10FJX90M
JIC 37° FJX90M
References
gates:
10GS10FJX90M
rubix:
117A4379
manufacturer :
7347-8428-5
ean:
5414465873447
Technical specifications
Type
globalspiral
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 10GS10FJX90M
Strengths
Threaded adapter with JIC inner thread. 37° inner cone. 90° bow.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
220
g
Type
globalspiral
Execution
fjx90m
Exterior tube diameter
16
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.56
excl. VAT
/
Each
£
39.07
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
GATES 12G12FJX45S MEGACRIMP COUPLING 12G12FJX45
GATES MEGACRIMP COUPLING 10GS12MJ
GATES MEGACRIMP COUPLING 8GS8MJ
LEGRIS BANJO FITTING 3527-00-10
PARKER PARKERKRIMP FITTING 1B248-10-10
GATES MEGACRIMP COUPLING 16GS16MBSPP
LEGRIS BANJO FITTING 3529-00-17
PARKER 19248-6-5 PRESSURE FITTING
LEGRIS SS FITTING 3806-12-00
PARKER PARKRIMP-FITTING 1EB48-8-8
PARKER PARKRIMP-FITTING 10148-4-4
PARKER PARKRIMP-FITTING 1D948-6-4
LEGRIS SS FITTING 3806-60-00
GATES MEGACRIMP COUPLING 6G6FJX
GATES MEGACRIMP COUPLING 16GS25FDHORX