SMC JMGPM40TF-100 DUAL ROD CYLINDER


JMGP, Dual Rod Cylinder

References
smc:JMGPM40TF-100
rubix:393A2249
manufacturer :JMGPM40TF-100
brand logo
brand logo
Technical specifications
Cylinder stroke100 mm
TypeDual Rod Cylinder
See all Specifications

Product details : SMC JMGPM40TF-100 DUAL ROD CYLINDER


Dual rod cylinder with slide bearing. Compact and Lightweight. Bore sizes (mm): 12 ~ 100. Strokes up to 200 mm. Bumper cushion. Piping is possible in 4 directions. 3 mounting options.

Strengths

Dual rod cylinder with slide bearing. Compact and Lightweight. Bore sizes (mm): 12 ~ 100. Strokes up to 200 mm. Bumper cushion. Piping is possible in 4 directions. 3 mounting options.

Technical specifications


Attributes
Cylinder stroke100 mm
TypeDual Rod Cylinder
Min. temperature5 °C
Max. temperature60 °C
Inserted rod height154 mm
Show UNSPSC/ECL@SS
£ 336.73 excl. VAT
/ Each
£ 404.08 incl. VAT
  • Usually arrives within 14 working days