JUBILEE 1AMS CLIP 1A MS 22-30MM

Jubilee Mild Steel Clip

See technical informationSee documents
References
Jubilee:1A-MS
Rubix:2001771
brand logo
Technical specifications
Typeworm drive
Documents

Product details : JUBILEE 1AMS CLIP 1A MS 22-30MM


These original range Jubilee clips were first manufactured back in 1921, and today the brand is well-known and trademarked around the world. As the name and heritage would suggest, you can be assured of the highest quality products, all produced from premium grade materials and adhering to a wide range of quality standards and EU directives.Jubilee’s original range of hose clamps is where it all started and these sturdy worm drive hose clips are suitable for the vast majority of applications. These mild steel zinc protected hose clips have a continuously threaded band so clips are flexible and easy to adjust to the required size. In addition, the rolled edges and smooth interior of the band ensures protection for all types of hoses, even soft rubber or silicone

Strengths

240 hour corrosion resistance NSS (Neutral Salt Spray) Test – equivalent of 60 years in an outdoor UK environment
Independently tested by the British Standards Institute (BSi) to carry the British Standard Kitemark
Complies with DIN 3017 Standard guaranteeing that the hose clamp will join with a perfect tight fit
Also complies with SAE internationally-recognised standards
Hose clips are manufactured in an ISO 9001:2008 certified plant so you can be assured of high quality production

Applications

Agriculture
Automotive
DIY
Industrial

Technical specifications


Attributes
Typeworm drive
Show UNSPSC/ECL@SS
£ 1.21 excl. VAT
/ Each
£ 1.45 incl. VAT
  • In stock: Next day delivery