Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Hoses / Pipes
Industrial hoses
Accessory for industrial hoses
JUBILEE 1MSS CLIP 1M 304SS 32-45MM
JUBILEE 1MSS CLIP 1M 304SS 32-45MM
Original Jubilee® Clip
References
jubilee:
1M-SS304
rubix:
2001800
Technical specifications
Type
Original Jubilee Clip
See all Specifications
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : JUBILEE 1MSS CLIP 1M 304SS 32-45MM
The most versatile of clips in the Jubilee® range, our Original Range Jubilee® hose clips in 304 (18/8) stainless steel are perfect for applications where higher corrosion resistance is required.
Technical specifications
Attributes
Type
Original Jubilee Clip
Material
304 Stainless Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.58
excl. VAT
/
Each
£
4.29
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FESTO 4965021 FLANGE MOUNTING
PARKER APKA2X WELD PLATE SHORT LIGHT SERIES
JUBILEE 2AMS CLIP 2A MS 35-50MM
NORRES 22301600000 CONNECT 223 L170MM
JUBILEE HCP143SS WORKSHOP PK 304SS 143PC
JUBILEE MB1706 MULTIBAND M/S 11MM CAPTIVE SCRS 25
JUBILEE M00MS CLIP M00 MS 11-16MM
PARKER MANUAL-PRE-ASSY-TOOL VOMO22LX
JUBILEE 3XSS CLIP 3X 304SS 60-80MM
JUBILEE CD100MS CLIP DISPENSER MS 100PCS
JUBILEE 7MS CLIP 7 MS 135-165MM
JUBILEE 3XMS CLIP 3X MS 60-80MM
FIRECHIEF 103-1018 CSN1 2 1/2 ALLOY NOZZLE
NORRES 27000600000 METAL HOSE CONNECTOR 60MM
JUBILEE 9.5MS CLIP 9.5 MS 210-242MM