BASE B1011 K-CROSS SHOE S3 ESD SRC SHOES BLACK EU43 UK9
K-CROSS S3 ESD SRC shoes
See technical informationReferences
Base Protection:CA-B1011-0WA 43
Rubix:389A0940
Manufacturer :CA-B1011-0WA 43
EAN:8050262505265

Product details : BASE B1011 K-CROSS SHOE S3 ESD SRC SHOES BLACK EU43 UK9
Low-profile safety shoe. Water-repellent microfiber upper. Lining: SmellStop. Toe: Aluminum. Sole: Dual density TPU/RXT, i-daptive® technology. Standards: EN ISO 20345:2012.
Applications
Electronics (ESD), automotive industry, automated lines, construction.
Technical specifications
Attributes
| EU shoe size | 43 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | microfiber |
| ESD | yes |
| Water proof | yes |
| Security Category | s3 |
| Slip resistance | yes |
| Secondary colour | no secondary color |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 87.70 excl. VAT
/ Each
£ 105.24 incl. VAT
- Usually arrives within 14 working days
