Safety Shoes
EU shoe size | 47 |
---|---|
Colour | Brown |
Main material | Leather |
EU shoe size | 47 |
---|---|
Colour | Brown |
Main material | Leather |
Water proof | Yes |
Metal free | Yes |
Type of soles | Nitrile |
Type of closure | Lace up |
Material | Leather;Composite (Toe) |
Liner material | GORE-TEX Performance Membrane |
Delivery usually within ( 3 ) days