Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
U-POWER RI10384-39 LAND ESD S3 CI SRC BLK BOOT SIZE 39/6
U-POWER RI10384-39 LAND ESD S3 CI SRC BLK BOOT SIZE 39/6
U-POWER RI10384-37 LAND SAFETY BOOT BLK/GRY S3
References
u-power:
RI10384-39
rubix:
244A6166
ean:
8033546486917
Technical specifications
EU shoe size
39
Collar height
High
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : U-POWER RI10384-39 LAND ESD S3 CI SRC BLK BOOT SIZE 39/6
Technical specifications
Attributes
EU shoe size
39
Collar height
High
Colour
Black
Main material
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
79.38
excl. VAT
/
Each
£
95.26
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
BASE B0155 GARIBALDI S1P SRC BLUE/ORANGE EU40 UK6.5
BASE B0627 RALLY S3 SRC BLACK/GREY EU40 UK6.5
UVEX 85172 1 S3L FO SC SR BOOT BLACK/RED EU45 UK10.5 W11
GISS 891762 TACANA 2 SAFETY SHOES S3 SRC BLACK 5/38
BASE B0610 RAFTING TOP S3L FO SR BROWN/BLACK EU43 UK9
U-POWER UA20564-39 ELITE S3 SRC BLK LOWSHOE SIZE 39/6
U-POWER RR20416-43 DARDO S1P SRC BLK/WHT LOWSHOE SIZE 43/9
JALAS 3920A CHALLENGER SANDAL S1 HRO FO EU42 UK8
JALAS 2108 VIP LOW CUT SHOE BLACK S3 SRA HRO EU47 UK12
U-POWER RL20056-44 PUSH ESD S1P SRC D' GRY LOWSHOE SIZE 44/10
JALAS 1615 E-SPORT LOW CUT SHOE S3 SRC CI EU43 UK9
JALAS 3118 LIGHT GRIP LOW CUT SHOE S3S HRO FO EU42 UK8
BASE B0166 ETOILE S3 SRC BLACK/GREY EU43 UK9
HECKEL 67313 MACCROSSROAD 3.0 HIGH S3L SR BOOT BLACK/YELLOW EU43 UK9
PORTWEST B0979 OREN TOP SAFETY BOOTS BLACK/GREEN S3 SRC 37/4