BASE B1000 K-ROAD S3 HRO CI SRC GREY/BLUE EU41 UK7


K-ROAD S3 HRO HI CI SRC low shoes

References
base protection:B1000B-K-ROAD-41
rubix:389A0800
ean:8054633494004
brand logo
brand logo
brand logo
brand logo
Technical specifications
EU shoe size41
Collar heightlow
Colourblack
See all Specifications

Product details : BASE B1000 K-ROAD S3 HRO CI SRC GREY/BLUE EU41 UK7


Base Protection's K-ROAD safety shoes are designed to offer optimum S3 safety. These shoes combine performance, comfort and durability to meet the needs of the most demanding professionals.

Features:
K-ROAD low-profile safety shoes feature a seamless nubuck leather upper, SmellStop antibacterial lining, aluminum toe cap, TPU heel protection insert, Fresh'n Flex® ballistic midsole, Dry'n Air Omnia footbed for breathability, and a dual density sole with i-daptive® technology for dynamic comfort. A sporty design for everyday wear.

Specifications:
- Upper material: water-repellent nubuck leather.
- Lining material: synthetic 3D fabric.
- Sole material: dual-density polyurethane and rubber wear layer.
- Weight: 600 g (size 42).
- Height: 87 mm.
- Protection: anti-perforation, shockproof, antistatic, cold and heat insulation, heel energy absorption, hydrocarbon resistance, grip on oily and soapy surfaces, water penetration resistance.

Standards:
Base Protection's K-ROAD mixed safety shoes comply with EN ISO 20345:2012 in the S3 HRO HI CI SRC category, guaranteeing protection in line with the most stringent safety requirements.

Instructions for use:
For optimum use, clean shoes with soft brushes and water. Avoid using aggressive chemical agents. Store footwear in a clean, dry place at room temperature to prolong its life.

Brand information:
Base Protection is an Italian brand specializing in the design of innovative safety footwear, founded in 2005. It combines comfort, design and patented technologies to offer optimum protection. With over 5 million pairs sold in more than 50 countries, it is an industry leader.

Strengths

- Optimum protection against impact, abrasion, trauma and dislocation.
- Comfort and adaptability thanks to the dynamic i-daptive® system.
- Durability and resistance to tough working conditions.
- Attractive, sporty design.

Applications

K-ROAD mixed safety shoes are ideal for use in construction, light industry, automotive industry, automated lines, services and crafts. They offer reliable protection and optimum comfort in a variety of working environments.
brand logo
brand logo

Technical specifications


Attributes
EU shoe size41
Collar heightlow
Colourblack
Main materialtextile
ESDno
Water proofno
Metal freeno
Type of soleshi / hro / ci
Metatarsal protectionno
Security Categorys3
Slip resistanceyes
Materialbreathable technical textile fabric
Secondary colourblue
Show UNSPSC/ECL@SS
£ 104.70 excl. VAT
/ Each
£ 125.64 incl. VAT
  • Usually arrives within 14 working days