BASE B1712A BOSTON S3S ESD SC LG FO SR BLACK/GREEN
EU shoe size | 44 |
---|---|
Collar height | High |
Colour | Black |
EU shoe size | 44 |
---|---|
Collar height | High |
Colour | Black |
Main material | Microfiber |
ESD | Yes |
Metal free | Yes |
Type of soles | AirTech TPU-Skin® Anti-Fatigue |
Security Category | S3 |
Slip resistance | Yes |
No laces/slip-on | No |
Material | Microfiber (Upper);SmellStop (Lining);Fresh'n Flex (Insert);AirTech TPU (Sole) |
Liner material | Smell Stop |
Secondary colour | Blue |
Usually arrives within 14 working days