FW51 - Steelite Dealer Boot S1P
EU shoe size | 46 |
---|---|
Collar height | High |
Colour | Brown |
EU shoe size | 46 |
---|---|
Collar height | High |
Colour | Brown |
Main material | Leather |
Type of soles | Anti-Static;PU |
Security Category | S1P |
Slip resistance | Yes |
No laces/slip-on | Yes |
Type of closure | Lace up |
Material | Semi-Grain Leather, Crazy Horse Leather (Upper);Polyurethane (Out Sole);Steel (Toe Cap, Mid Sole) |
Usually arrives within 14 working days