References
SMC:K8-4-40
Rubix:394A2791
Manufacturer :K8-4-40

Technical specifications
| Max. service pressure | 4 bar |
|---|---|
| Connecting diameter | g 1/8 '' |
| Type | bourdon tube (analogue pressure gauge, centre back connection) |
Product details : SMC K8-4-40 GAUGE
Diameter: 40 mm. Orifice: G1/8. Pressure measurement range: 0 to 1 Mpa / 0 to 10 bar. Supplier ref.: K8-10-40.
Applications
Fluid: air, neutral gas.
Technical specifications
Attributes
| Max. service pressure | 4 bar |
|---|---|
| Connecting diameter | g 1/8 '' |
| Type | bourdon tube (analogue pressure gauge, centre back connection) |
| Material | black pbt polyester |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 6.57 excl. VAT
/ Each
£ 7.88 incl. VAT
- Usually arrives within 14 working days