SMC GZ46-K1K-01-C PRESSURE GAUGE


Vacuum Gauge

References
smc:GZ46-K1K-01-C
rubix:2603000
brand logo
brand logo

Product details : SMC GZ46-K1K-01-C PRESSURE GAUGE


SMC offers a variety of pressure gauges including general purpose, oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch. Pressure ranges vary from 0 to 1.5MPa, depending on the selected gauge. Panel mounting is possible.
•Pressure gauge for Vacuum
•Type: back thread side
•Pressure range: -100 to 200 kPa
•Indication precision: ±3% F.S. (full span)

Specification: None
Pressure Unit: K (kPa)
Display Pressure: 1 (-100 to 100 kPa)
Connection Thread: 01 (Rc 1/8)
Option: None
Attachment: C (Clear Cover w/o Protrusion, is not Removable)

Technical specifications


Attributes
Logistics dimensions (L x W x H)42x57x57 mm
Logistic Weight62 g
TypeVacuum Gauge
Show UNSPSC/ECL@SS
£ 19.73 excl. VAT
/ Each
£ 23.68 incl. VAT
  • Delivery usually within ( 4 ) days