References
SMC:G46-10-01-L-C
Rubix:242A9753
Manufacturer :G46-10-01-L-C

Technical specifications
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | pressure gauge for clean regulator/with limit indicator |
Documents
Product details : SMC G46-10-01-L-C PRESSURE GAUGE
SMC offers a variety of pressure gaugesincluding general purpose,oil-free/external parts copper-free with limit indicator, clean series and a pressure gauge with a pressure switch. Pressure ranges vary from 0 to 1.5MPa, depending on the selected gauge. Panel mounting is possible
Strengths
•General purpose gauge w/limit indicator
Back or vertical side thread
Indication precision: 3% F.S
Back or vertical side thread
Indication precision: 3% F.S
Technical specifications
Attributes
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | 1/8 '' |
| Type | pressure gauge for clean regulator/with limit indicator |
| Material | rolled steel (case);polycarbonate (cover);die-cast aluminium (stud);brass (bourdon tube) |
| Min. service pressure | 0 bar |
| Precision | ±3% f.s. (full span) |
Show UNSPSC/ECL@SS
£ 48.39 excl. VAT
/ Each
£ 58.07 incl. VAT
- Delivery usually within ( 19 ) days