References
Aventics:R412004987
Rubix:273A9064
Manufacturer :R412004987
EAN:3661475980234


Technical specifications
| Max. service pressure | 16 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge |
Product details : AVENTICS R412004987
Pressure gauge, series PG1-SNL
Pressure gauge
Technical specifications
Attributes
| Max. service pressure | 16 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge |
| Material | acrylonitrile butadiene styrene (housing); mineral glass (window); brass (thread) |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 19.44 excl. VAT
/ Each
£ 23.33 incl. VAT
- Usually arrives within 14 working days