FESTO 159596 FLANGED PRESSURE GAUGE FMA-40-10-1/4-EN
Flanged pressure gauge
See technical informationSee documentsReferences
Festo:FMA-40-10-1/4-EN
Rubix:129A3899
Manufacturer :159596
EAN:4052568071622

Technical specifications
| Max. service pressure | 10 bar |
|---|---|
| Connecting diameter | g1/4 '' |
| Type | flange pressure gauge |
Documents
Product details : FESTO 159596 FLANGED PRESSURE GAUGE FMA-40-10-1/4-EN
Flanged pressure gauge FMA-40-10-1/4-EN With display unit in bar and psi. Indicating range [bar]=0 - 10 bar, Conforms to standard=EN 837-1, Nominal size of pressure gauge=40, Design structure=Bourdon-tube pressure gauge, Mounting type=Front panel installation
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 64x57x55 mm |
|---|---|
| Logistic Weight | 96,6 g |
| Max. service pressure | 10 bar |
| Connecting diameter | g1/4 '' |
| Type | flange pressure gauge |
| Material | abs |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 32.47 excl. VAT
/ Each
£ 38.96 incl. VAT
- Delivery usually within ( 2 ) days