References
Base Protection:CA-B1004-0WC-37
Rubix:389A0925
Manufacturer :CA-B1004-0WC 37
EAN:8054633494370

Product details : BASE B1004 K-STEP/SPEED/MOVE/START S1P HROC BLACK/BLUE EU37 UK4.5
- S1P HRO SRC
- TIGE: Breathable fabric
- LINING: SmellStop
- INSERT: Fresh'n Flex
- TOE CAP: Aluminum
- SOLE: Dual density PU/HRO rubber i-daptive® technology
- Size range: 36-48
Technical specifications
Attributes
| EU shoe size | 37 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | textile |
| ESD | no |
| Water proof | no |
| Security Category | s1p |
| Slip resistance | yes |
| Secondary colour | yellow |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 92.93 excl. VAT
/ Each
£ 111.52 incl. VAT
- Usually arrives within 14 working days
