Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
BASE B0627 RALLY S3 SRC BLACK/GREY EU45 UK11
BASE B0627 RALLY S3 SRC BLACK/GREY EU45 UK11
B0627N RALLY NEW S3 SRC
References
base protection:
B0627-45
rubix:
389A0665
ean:
8034003181048
Technical specifications
EU shoe size
45
Collar height
Low
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : BASE B0627 RALLY S3 SRC BLACK/GREY EU45 UK11
Lining: SmellStop antibacterial
Upper: Greased leather
Insert: Fresh'n Flex + Dry'n Air
Toe: SlimCap
Typology: Low-top shoe
Sole: Anti-fatigue AirTech + low-profile Tpu-Skin
Sex: Woman, Man, Unisex
Patents and More: SlimCap, Smell STOP, Tpu-Skin, AirTech, Fresh'n Flex, Dry'n Air
Technical specifications
Attributes
EU shoe size
45
Collar height
Low
Colour
Black
Main material
Leather
Material
Greased leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.08
excl. VAT
/
Each
£
103.30
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST B0872BKG43 ORTHOPAEDIC SAFETY SHOE SIZE 9
GISS 880779 LUXSAR INFINERGY S3 SRC SAFETY SHOES BLACK SIZE 43/9
U-POWER UW20032-47 RESPONSE U S2 SRC WHT MOCASSIN SIZE 47/12
JALAS 1655 E-SPORT MID CUT BOOT S1 SRC P EU38 UK5
BASE B0508 CROMO S2 SRC WHITE EU39 UK6
JALAS 1655 E-SPORT MID CUT BOOT S1 SRC P EU47 UK12
BASE B0883 BE-BROWNY TOP/BE-JETTY TOP S3 CI SRC BLACK EU38 UK5
UVEX 84272 1 BUSINESS S3L FO SR ESD BOOT BLUE EU47 UK12 W11
BASE B0887 BE-STRONG S3 HRO CI HI SRC BROWN/BLACK EU41 UK7
HELLYHAN 78403_990-45 OXFORD MID S3 BLACK UK10.5 EU45
JALAS 5668 TEMPUS LOW CUT SHOE S1 SRC P EU41 UK7
BASE B0155 GARIBALDI S1P SRC BLUE/ORANGE EU44 UK10
PORTWEST FT63BKR38 STEELITE TROUPER BOOT S1P BLACK SIZE 38/5
JALAS 1598 GRAN PREMIO GP MID CUT BOOT S3 P HI CI SC HRO FO EU48 UK13
JALAS 9955 EXALTER LOW CUT SHOE S3 SRC HRO EU40 UK6.5