COLIMA 2 S3 SRC shoe
EU shoe size | 37 |
---|---|
Collar height | high |
Colour | black |
Main material | leather |
ESD | no |
Water proof | no |
Metal free | yes |
Metatarsal protection | no |
Security Category | s3 |
Slip resistance | yes |
Material | full-grain buffalo leather |
In stock: Next day delivery