BASE B1004 K-STEP/SPEED/MOVE/START S1P HROC SHOES BLACK/BLUE EU47 UK12
K-STEP S1P HRO SRC low shoes
See technical informationReferences
Base Protection:CA-B1004-0WA-47
Rubix:389A0990
Manufacturer :CA-B1004-0WA 47
EAN:8054633493267

Product details : BASE B1004 K-STEP/SPEED/MOVE/START S1P HROC SHOES BLACK/BLUE EU47 UK12
Seamless technical fabric upper.
SmellStop 100% antibacterial lining.
Dr'n Air Omnia removable anatomical insole.
Fresh'n Flex non-metallic anti-puncture midsole.
Metal safety toe cap (aluminum).
Bi-density PU/rubber HRO outsole with i-daptive(TM) technology.
SmellStop 100% antibacterial lining.
Dr'n Air Omnia removable anatomical insole.
Fresh'n Flex non-metallic anti-puncture midsole.
Metal safety toe cap (aluminum).
Bi-density PU/rubber HRO outsole with i-daptive(TM) technology.
Strengths
Bi-density PU/rubber HRO outsole with i-daptive(TM) technology.
Maximum breathability and dry feet.
Maximum breathability and dry feet.
Applications
Construction, light industry, automotive industry, automated lines, services, crafts.
Technical specifications
Attributes
| EU shoe size | 47 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | textile |
| ESD | no |
| Water proof | no |
| Security Category | s1p |
| Slip resistance | yes |
Show UNSPSC/ECL@SS
£ 92.93 excl. VAT
/ Each
£ 111.52 incl. VAT
- Usually arrives within 14 working days
