BASE B0169 GREENWICH S3 SRC SHOES COOL GREY EU42 UK8
Safety Shoe
See technical informationSee documentsReferences
Base Protection:CA-B0169-PWA-42
Rubix:389A0575
Manufacturer :CA-B0169-PWA 42
EAN:8057741716624

Documents
Product details : BASE B0169 GREENWICH S3 SRC SHOES COOL GREY EU42 UK8
Excellent combination of comfort, safety, practicality and price, the Base Greenwich S3 WRU SRC safety shoes are one of the most popular models in theSmart collection, which includes excellent products, made with high-quality materials and cutting-edge technologies; they are produced in a wide range of sizes, from 36 to 49, to meet the special needs of a large number of workers, and the fit is diversified, depending on size, for a better adaptation to the shape of the foot: from 36/38 9 Mondopoint , from 39/49 11 Mondopoint.
The Greenwich Base S3 has the typical boot structure, particularly suited to the winter season; they are also equipped with:
- Water-repellent Nubuck® upper, breathable, lightweight and comfortable
- SmellStop inner lining in 3D technical fabricantibacterial, preventing the formation of unpleasant odors
- Padded collar that protects the foot without any pressure on the upper part of the heel
- SmellStop?/li>
- Fabric and polymer foam body armrest improving foot comfort
- 200 J-resistant steel toe
./strong> - Fresh'n flex anti-perforation film in ballistic fabric with 0 mm perforation, compliant with new standard 20345: 2011
- Gusseted tongue that protects the foot from dust
- AirTech® sole in single-density polyurethane ./strong>, flexible, lightweight, anti-fatigue that adapts very easily to any type of ground, making it highly resistant to slipping
Technical specifications
Attributes
| EU shoe size | 42 |
|---|---|
| Collar height | high |
| Colour | grey |
| Main material | leather |
| ESD | no |
| Water proof | yes |
| Security Category | s3 |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 59.58 excl. VAT
/ Each
£ 71.50 incl. VAT
- Usually arrives within 14 working days
