BASE B0163 COLOSSEUM S1P SRC SHOES COOL GREY EU42 UK8
Safety Shoes
See technical informationSee documentsReferences
Base Protection:CA-B0163-PWA 42
Rubix:389A0562
Manufacturer :CA-B0163-PWA 42
EAN:8057741710172

Documents
Product details : BASE B0163 COLOSSEUM S1P SRC SHOES COOL GREY EU42 UK8
Upper : suede leather.Lining : SmellStop.Insert : Fresh'n Flex.Toe cap : steel.Outsole : single-density AirTech defatigue.Size Range : 36-49.
Technical specifications
Attributes
| EU shoe size | 42 |
|---|---|
| Collar height | low |
| Colour | grey |
| Main material | suede |
| ESD | yes |
| Water proof | no |
| Security Category | s1p |
| Slip resistance | yes |
| Type of closure | lace up |
| Secondary colour | blue |
Show UNSPSC/ECL@SS
£ 45.79 excl. VAT
/ Each
£ 54.95 incl. VAT
- Usually arrives within 14 working days
EU shoe size
42
