References
Jalas:3500-43
Rubix:265A8614
EAN:6408487431050




Product details : JALAS 3500 CLEAN SANDAL WHITE S1 LG EU43 UK9
Cool and light safety sandal with toe cap in aluminium created for work in e g laboratories and other places when only white shoes will do. The sandal is also very popular among spray painters. Upper material in PU-coated leather and textile. Outsole in PU. The Ergothan shock absorption system protects back and legs for those who walk a lot.
Strengths
Low weight, Oil-resistant outsole, Anti-static properties, Polstered shaft edge, Ventilating insole, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Applications
Laboratory work, Paint spraying work
Technical specifications
Attributes
| EU shoe size | 43 |
|---|---|
| Collar height | low |
| Colour | white |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 126.65 excl. VAT
/ Each
£ 151.98 incl. VAT
- Usually arrives within 14 working days
EU shoe size
43
