References
Optibelt:3-3V 1400
Rubix:133A9241
Manufacturer :1922600
EAN:4014486174908





Product details : OPTIBELT BANDED BELT 3-3V 14007700
OPTIBELT KB SK kraftbands consist of high-quality individual V-belts which are connected with one another by a joining band. According to the application, up to 5 wedge V-belts may be used per kraftband. In special cases, kraftbands with more than 5 belts are available. When using several kraftbands per drive, combination of sets must be specified.
Kraftbands with Wedge Belts
Technical specifications
Attributes
| Logistic Weight | 1301 g |
|---|---|
| Profile | 3v |
| Outer length | 140 '' |
| Number of ribs | 3 |
| Interior length | 3514 mm |
| Upper width | 30.9 mm |
Show UNSPSC/ECL@SS
£ 110.84 excl. VAT
/ Each
£ 133.01 incl. VAT
- Usually arrives within 14 working days
