GATES 3ROW 5V VEEBELT 5V2800/3 POWERBAND


PowerBand 5V

References
gates:5V2800/3 POWERBAND
rubix:133A8404
manufacturer :9386-03280
ean:5412571089745
brand logo
brand logo
Technical specifications
Profile5V
Outer length2800 ''
Number of ribs3
See all Specifications

Product details : GATES 3ROW 5V VEEBELT 5V2800/3 POWERBAND


Wrapped, multi V-belt with a traditional/narrow profile. The ' flex-bonded ' polyester tensile cords, which as a whole are vulcanized in the belt, increase the resistance of the belt to bending and tensile forces, fatigue and shock loading. The strong bond determines the distance between the belts and prevents the belts bending sideways. High stability and smooth operation with the most demanding drives. The design offers significant savings potentials. Space and weight savings thanks to a very efficient transmission.

Strengths

• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.

Technical specifications


Attributes
Profile5V
Outer length2800 ''
Number of ribs3
MaterialCR
ExecutionPES
Show UNSPSC/ECL@SS
£ 634.48 excl. VAT
/ Each
£ 761.38 incl. VAT
  • Usually arrives within 14 working days