References
Optibelt:4-5V 2000
Rubix:101A0378
Manufacturer :1660157
EAN:4014486181241





Product details : OPTIBELT WEDGE BELTBSEC M-COG 4-5V 20007700
OPTIBELT KB SK kraftbands consist of high-quality individual V-belts which are connected with one another by a joining band. According to the application, up to 5 wedge V-belts may be used per kraftband. In special cases, kraftbands with more than 5 belts are available. When using several kraftbands per drive, combination of sets must be specified.
Kraftbands with Wedge Belts
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 93x510x510 mm |
|---|---|
| Logistic Weight | 5121 g |
| Profile | 5v |
| Outer length | 200 '' |
| Number of ribs | 4 |
| Interior length | 5009 mm |
| Upper width | 70 mm |
Show UNSPSC/ECL@SS
£ 452.31 excl. VAT
/ Each
£ 542.77 incl. VAT
- Usually arrives within 14 working days
