GATES 3VX750/3 POWERBAND 3ROW 3VX V BELT 3/3VX750


PowerBand 3VX

References
gates:3VX750/3 POWERBAND
rubix:80332933
manufacturer :9388-03075
ean:5412571097023
brand logo
brand logo
Technical specifications
Profile3VX
Outer length750 ''
Number of ribs3
See all Specifications

Product details : GATES 3VX750/3 POWERBAND 3ROW 3VX V BELT 3/3VX750


Wrapped, multi V-belt with a traditional/narrow profile. The ' flex-bonded ' polyester tensile cords, which as a whole are vulcanized in the belt, increase the resistance of the belt to bending and tensile forces, fatigue and shock loading. The strong bond determines the distance between the belts and prevents the belts bending sideways. High stability and smooth operation with the most demanding drives. The design offers significant savings potentials. Space and weight savings thanks to a very efficient transmission.

Strengths

• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.

Technical specifications


Attributes
Profile3VX
Outer length750 ''
Number of ribs3
MaterialCR
ExecutionPES
Show UNSPSC/ECL@SS
£ 112.14 excl. VAT
/ Each
£ 134.57 incl. VAT
  • Usually arrives within 14 working days