References
Gates:3VX1060/3 POWERBAND
Rubix:208A2437
Manufacturer :93883106
EAN:5412571097085

Product details : GATES 93883106 V-BELT 3VX1060/3 POWERBAND
Wrapped, multi V-belt with a traditional/narrow profile. The ' flex-bonded ' polyester tensile cords, which as a whole are vulcanized in the belt, increase the resistance of the belt to bending and tensile forces, fatigue and shock loading. The strong bond determines the distance between the belts and prevents the belts bending sideways. High stability and smooth operation with the most demanding drives. The design offers significant savings potentials. Space and weight savings thanks to a very efficient transmission.
Strengths
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
Technical specifications
Attributes
| Profile | 3vx |
|---|---|
| Outer length | 1059.06 '' |
| Number of ribs | 3 |
| Material | cr |
| Execution | pes |
Show UNSPSC/ECL@SS
£ 154.66 excl. VAT
/ Each
£ 185.59 incl. VAT
- Usually arrives within 14 working days
