References
Festo:KD4-1/4-A
Rubix:122A5711
Manufacturer :2143
EAN:4052568000127

Documents
Product details : FESTO 2143 COUPLING SOCKET KD4-1/4-A
Quick coupling socket KD4-1/4-A Self-closing Nominal size=8 mm, Operating pressure complete temperature range=-0,95 - 12 bar, Standard nominal flow rate=1260 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x83x52 mm |
|---|---|
| Logistic Weight | 58,37 g |
| Type | kd coupling socket |
Show UNSPSC/ECL@SS
£ 13.49 excl. VAT
/ Each
£ 16.19 incl. VAT
- In stock: Next day delivery