FESTO 30699 COMMON SUPPLY MANIFOLD PAL-3/8-9-B
PAL P manifold strip
See technical informationSee documentsReferences
Festo:PAL-3/8-9-B
Rubix:111A2783
Manufacturer :30699
EAN:4052568114237

Documents
Product details : FESTO 30699 COMMON SUPPLY MANIFOLD PAL-3/8-9-B
Common supply manifold PAL-3/8-9-B Assembly Position=Any, Max. number of valve Positions=9, Product weight=1260 g, Mounting type=With Mounting bracket, Pneumatic Connection, port 1=G3/4
Technical specifications
Attributes
| Logistic Weight | 1260 g |
|---|---|
| Type | p manifold strip for tiger 2000 |
Show UNSPSC/ECL@SS
£ 228.94 excl. VAT
/ Each
£ 274.73 incl. VAT
- Delivery usually within ( 16 ) days