References
Festo:N-1/2-P-13
Rubix:122A9262
Manufacturer :3611
EAN:4052568018498

Documents
Product details : FESTO 3611 BARBED HOSE FITTING N-1/2-P-13
Barbed hose fitting N-1/2-P-13 With sealing ring. Nominal size=11 mm, Type of seal on screw-in stud=Sealing ring, Operating pressure complete temperature range=-0,95 - 16 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x120x20 mm |
|---|---|
| Logistic Weight | 15,7 g |
| Type | n-p |
Show UNSPSC/ECL@SS
£ 12.19 excl. VAT
/ Each
£ 14.63 incl. VAT
- Delivery usually within ( 26 ) days