FESTO 2142 COUPLING SOCKET KD3-1/8-A


KD Coupling Socket

References
festo:KD3-1/8-A
rubix:123A6334
manufacturer :2142
ean:4052568000097
KD3-1/8-A Quick coupling socket
brand logo
Technical specifications
Typekd coupling socket
See all Specifications

Product details : FESTO 2142 COUPLING SOCKET KD3-1/8-A


Quick coupling socket KD3-1/8-A Self-closing Nominal size=4,95 mm, Operating pressure complete temperature range=-0,95 - 12 bar, Standard nominal flow rate=563 l/min, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible

Technical specifications


Attributes
Logistics dimensions (L x W x H)37x15x15 mm
Logistic Weight28,17 g
Typekd coupling socket
Show UNSPSC/ECL@SS
£ 16.31 excl. VAT
/ Each
£ 19.57 incl. VAT
  • In stock: Next day delivery